Eldon James Reinforced TPE Tubing, Clear, 1/4" ID x 1/2" OD; 25 Ft

Representative image only.

Eldon James Reinforced TPE Tubing, Clear, 1/4" ID x 1/2" OD; 25 Ft

Eldon James | Mfr: CP-FLXCBR4-8-25| Item: 5011631

Braided to withstand high-pressure applications

$252.32CAD / Pkg of 1

$252.32CAD / Pkg of 1

Buy It Together

Current Item

Eldon James Reinforced TPE Tubing, Clear, 1/4" ID x 1/2" OD; 25 Ft
Eldon James Reinforced TPE Tubing, Clear, 1/4" ID x 1/2" OD; 25 Ft
5011631

$252.32CAD / Pkg of 1
+ =
Total Price 487.33 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Great alternative to silicone tubing
  • Does not contain PVC, DEHP, phthalates, or other plasticizers
  • Ultra-low extractables and leachables
  • Low gas and oxygen permeability
  • Low protein binding and nonpyrogenic material
  • Thermally weldable
  • USP Class VI, USP 661, and RoHS compliant and BPOG tested
  • 1/4" ID x 1/2" OD
  • 25-foot long pack

More About this Item

The Eldon James Reinforced Thermoplastic Elastomer (TPE) tubing is soft and flexible tubing that is durable enough to provide a long service life. This TPE tubing does not contain PVC, DEHP, phthalates, or plasticizers, making them ideal for various pharmaceutical, food, and beverage applications. The reinforced tubing design makes it ideal for demanding, high pressure use.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationReinforced TPE
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorTranslucent
  • Max Pressure (PSI)116
  • Max Pressure (bar)8
  • Min Temperature (° F)-112
  • Max Temperature (° F)275
  • Min Temperature (° C)-80
  • Max Temperature (° C)135
  • Bend Radius (in)7/16
  • Length (ft)25
  • Sterilization MethodE-Beam;Autoclave;EtO;Gamma
  • Sterilization Method (Gamma)E-beam/gamma irradiation between 25 and 45 kGy
  • Regulatory ApprovalsRoHS;FDA;Non-DEHP;Non-Phthalate;USP;ADCF
  • Durometer68 Shore A
  • DescriptionReinforced TPE Tubing, Clear, 1/4" ID x 1/2" OD; 25 Ft
Documents & Certificates
Reviews
Q&A