Eldon James Hose Barb to Plug Fitting, Straight Adapter, Natural Nylon, 1" ID; 10/Pk

Representative image only.

Eldon James Hose Barb to Plug Fitting, Straight Adapter, Natural Nylon, 1" ID; 10/Pk

Eldon James | Mfr: P0-16NN| Item: 5012595

Simply insert the hose barb plug in the soft tubing to stop the fluid flow

$28.88CAD / Pkg of 10

$28.88CAD / Pkg of 10

Buy It Together

Current Item

Eldon James Hose Barb to Plug Fitting, Straight Adapter, Natural Nylon, 1" ID; 10/Pk
Eldon James Hose Barb to Plug Fitting, Straight Adapter, Natural Nylon, 1" ID; 10/Pk
5012595

$28.88CAD / Pkg of 10
+ + =
Total Price 244.81 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • RoHS compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose applications. A single barb on one end of the fitting creates a tight seal to keep the tubing in place.

These natural nylon fittings provide good tensile strength, stiffness, and impact resistance and are resistant to fuels and lubricants. Not recommended for use with phenols, strong acids, and oxidizing agents.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialNylon
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Connection TypeHose Barb x Plug
  • Number Of Ports1
  • Barb Size / Tubing Id (Port 1) (in)1
  • ColorWhite
  • Regulatory ApprovalsNon-Phthalate;FDA;RoHS;Non-DEHP
  • DescriptionHose Barb to Plug Fitting, Straight Adapter, Natural Nylon, 1" ID; 10/Pk
Reviews
Q&A