Eldon James Hose Barb Fittings, 90° Elbow, Natural Nylon, 1" ID; 10/Pk

Representative image only.

Eldon James Hose Barb Fittings, 90° Elbow, Natural Nylon, 1" ID; 10/Pk

Eldon James | Mfr: L0-16NN| Item: 5012576

Easily change the direction of the fluid flow with 90° elbows

$30.35CAD / Pkg of 10

$30.35CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • RoHS compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose applications. The elbows feature a 90° bend and is designed to fit in a tight space. A single barb on each end of the fitting creates a tight seal to keep the tubing in place.

These natural nylon fittings provide good tensile strength, stiffness, and impact resistance and are resistant to fuels and lubricants. Not recommended for use with phenols, strong acids, and oxidizing agents.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialNylon
  • Connection TypeHose Barb Elbow
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)1
  • ColorWhite
  • Regulatory ApprovalsFDA;Non-DEHP;Non-Phthalate;RoHS
  • DescriptionHose Barb Fittings, 90° Elbow, Natural Nylon, 1" ID; 10/Pk
Reviews
Q&A