Eldon James Hose Barb Fitting, Y Reducer, Animal-Derivative-Free Polypropylene, 3/4" ID x 1" ID; 10/PK

Representative image only.

Eldon James Hose Barb Fitting, Y Reducer, Animal-Derivative-Free Polypropylene, 3/4" ID x 1" ID; 10/PK

Eldon James | Mfr: RY12-16PP| Item: 5012738

Single barb design tightly “grips” tubing

$67.04CAD / Pkg of 10

$67.04CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a
  • RoHS compliant
  • 1" x 3/4" x 3/4" hose barbs

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose applications. They allow for easy fluid flow combination or splitting with reduction Y fittings, which have one large hose barb and two smaller ones. Each fitting features a single barb on each end, ensuring a tight seal to keep the tubing securely in place.

An anti-rotation device on each port prevents tubing from rotating, minimizing kinks. These animal-derivative-free polypropylene fittings are radiation stable and resistant to solvents, chemicals, water, strong mineral acids, bases, and other inorganic environments. However, it’s important to avoid using them with oxidizing agents, as these can compromise their integrity.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodGamma irradiation between 25 and 50 kGy, EtO, or autoclave up to 121°C (250°F)
  • Number Of Ports3
  • Connection TypeHose Barb Y
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)3/4
  • Barb Size / Tubing Id (Port 3) (in)3/4
  • Flow PatternY
  • ColorNatural
  • Min Temperature (° F)-9
  • Max Temperature (° F)150
  • Min Temperature (° C)-23
  • Max Temperature (° C)66
  • Regulatory ApprovalsRoHS;Non-DEHP;ADCF;FDA;Non-Phthalate
  • DescriptionHose Barb Fitting, Y Reducer, Animal-Derivative-Free Polypropylene, 3/4" ID x 1" ID; 10/PK
Reviews
Q&A