Eldon James Hose Barb Fitting, Tee Union, Natural Nylon, 1" ID; 10/PK

Representative image only.

Eldon James Hose Barb Fitting, Tee Union, Natural Nylon, 1" ID; 10/PK

Eldon James | Mfr: T0-16NN| Item: 5012613

Single barb design tightly “grips” tubing

$26.96CAD / Pkg of 10

$26.96CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • RoHS compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose use applications. Easily combine or split fluid flow using tee unions. Each fitting features a single barb on each end, ensuring a tight seal to keep the tubing securely in place.

These natural nylon fittings offer excellent tensile strength, stiffness, and impact resistance, making them suitable for various applications. Their resistance to fuels and lubricants is a definite advantage in many industrial settings. However, it’s important to avoid using them with phenols, strong acids, and oxidizing agents, as these can compromise their integrity.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialNylon
  • Connection TypeHose Barb Tee
  • Number Of Ports3
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)1
  • Barb Size / Tubing Id (Port 3) (in)1
  • Regulatory ApprovalsNon-Phthalate;RoHS;FDA;Non-DEHP
  • DescriptionHose Barb Fitting, Tee Union, Natural Nylon, 1" ID; 10/PK
Reviews
Q&A