Eldon James Hose Barb Fitting, Tee Union, Animal-Derivative-Free Polypropylene, 1" ID; 10/PK

Representative image only.

Eldon James Hose Barb Fitting, Tee Union, Animal-Derivative-Free Polypropylene, 1" ID; 10/PK

Eldon James | Mfr: T0-16PP| Item: 5012748

Single barb design tightly “grips” tubing

$26.96CAD / Pkg of 10

$26.96CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a
  • RoHS compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose applications. Easily combine or split fluid flow using tee unions. A single barb on each end of the fitting creates a tight seal to keep the tubing in place.

These animal-derivative-free polypropylene fittings are radiation stable and resistant to solvents, chemicals, water, strong mineral acids, bases, and other inorganic environments. However, it’s important to avoid using them with oxidizing agents, as these can compromise their integrity.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodGamma irradiation between 25 and 50 kGy, EtO, or autoclave up to 121°C (250°F)
  • Connection TypeHose Barb Tee
  • Number Of Ports3
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)1
  • Barb Size / Tubing Id (Port 3) (in)1
  • Flow PatternTee
  • ColorNatural
  • Min Temperature (° F)-9
  • Max Temperature (° F)150
  • Min Temperature (° C)-23
  • Max Temperature (° C)66
  • Regulatory ApprovalsNon-DEHP;ADCF;FDA;RoHS;Non-Phthalate
  • DescriptionHose Barb Fitting, Tee Union, Animal-Derivative-Free Polypropylene, 1" ID; 10/PK
Reviews
Q&A