Eldon James Hose Barb Fitting, Straight Reducer, Natural Kynar®, 1" ID x 1/2" ID; 10/PK

Representative image only.

Eldon James Hose Barb Fitting, Straight Reducer, Natural Kynar®, 1" ID x 1/2" ID; 10/PK

Eldon James | Mfr: C16-8NK7| Item: 5012518

Single barb design tightly “grips” tubing

$87.96CAD / Pkg of 10

$87.96CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Biopharma compatible and USP 661 and BPOG compliant
  • 1" hose barb x 1/2" hose barb

More About this Item

Use these high-quality PVC-free fittings for biomedical research, pharmaceuticals, electronics, and general-purpose applications. Easily connect different-sized tubing with straight reducers. Each fitting features a single barb on either end, ensuring a tight seal to keep the tubing securely in place.

These natural Kynar® fittings offer excellent resistance to chemicals, flames, gamma radiation, UV light, and weather. They also demonstrate strong mechanical properties, low moisture absorption, and good machinability.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Connection TypeHose Barb Reducer
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)1/2
  • Flow PatternStraight
  • ColorNatural
  • Min Temperature (° F)-31
  • Max Temperature (° F)275
  • Min Temperature (° C)-35
  • Max Temperature (° C)135
  • Regulatory ApprovalsNon-DEHP;USP;Non-Phthalate
  • DescriptionHose Barb Fitting, Straight Reducer, Natural Kynar®, 1" ID x 1/2" ID; 10/PK
Reviews
Q&A