Eldon James Hose Barb Fitting, 90° Elbow, Stainless Steel, 5/32" ID; 1/Each

Representative image only.

Eldon James Hose Barb Fitting, 90° Elbow, Stainless Steel, 5/32" ID; 1/Each

Eldon James | Mfr: L0-2.5SS| Item: 5012781

Easily change the direction of the fluid flow with 90° elbows

$27.41CAD / Each

$27.41CAD / Each
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • RoHS compliant
  • 5/32" hose barb

More About this Item

These durable stainless steel fittings perform well in high temperatures and challenging environments. Made of 316L molybdenum bearing stainless steel, they are widely used in pharmaceutical, food, and beverage applications. The elbows feature a 90° bend and is designed to fit in a tight space. A single barb on each end of the fitting creates a tight seal to keep the tubing in place.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialStainless Steel
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 134°C
  • Number Of Ports2
  • Connection TypeHose Barb Elbow
  • Barb Size / Tubing Id (Port 1) (in)5/32
  • Barb Size / Tubing Id (Port 2) (in)5/32
  • Flow Pattern90° elbow
  • ColorMetallic
  • Regulatory ApprovalsRoHS;Non-DEHP;Non-Phthalate
  • DescriptionHose Barb Fitting, 90° Elbow, Stainless Steel, 5/32" ID; 1/Ea
Reviews
Q&A