Eldon James Hose Barb Fitting, 90° Elbow, Natural Kynar®, 1" ID; 10/Pk

Representative image only.

Eldon James Hose Barb Fitting, 90° Elbow, Natural Kynar®, 1" ID; 10/Pk

Eldon James | Mfr: L0-16NK7| Item: 5012806

Easily change the direction of the fluid flow with 90° elbows

$107.85CAD / Pkg of 10

$107.85CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • Biopharma compatible and USP 661 and BPOG compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose applications. The elbows feature a 90° bend and is designed to fit in a tight space. A single barb on each end of the fitting creates a tight seal to keep the tubing in place.
These natural Kynar® fittings provide excellent chemical, flame, gamma radiation, UV, and weather resistance. They also exhibit good mechanical properties, low moisture absorption, and good machinability.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Number Of Ports2
  • Connection TypeHose Barb Elbow
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)1
  • Flow Pattern90° elbow
  • ColorNatural
  • Min Temperature (° F)-31
  • Max Temperature (° F)275
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate;USP
Reviews
Q&A