Eldon James Hose Barb Fitting, 90° Elbow, Animal-Derivative-Free Polypropylene, 3/32" ID; 10/Pk

Representative image only.

Eldon James Hose Barb Fitting, 90° Elbow, Animal-Derivative-Free Polypropylene, 3/32" ID; 10/Pk

Eldon James | Mfr: L0-1.5-200PP| Item: 5012669

Easily change direction of fluid flow with 90° elbows

$17.83CAD / Pkg of 10

$17.83CAD / Pkg of 10

Buy It Together

Current Item

Eldon James Hose Barb Fitting, 90° Elbow, Animal-Derivative-Free Polypropylene, 3/32" ID; 10/PK
Eldon James Hose Barb Fitting, 90° Elbow, Animal-Derivative-Free Polypropylene, 3/32" ID; 10/PK
5012669

$17.83CAD / Pkg of 10
+ =
Total Price 36.39 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant
  • 3/32" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other general-purpose applications. The elbows feature a 90° bend and is designed to fit in a tight space. A single barb on each end of the fitting creates a tight seal to keep the tubing in place.

These animal-derivative-free polypropylene fittings are radiation stable and resistant to solvents, chemicals, water, strong mineral acids, bases, and other inorganic environments. Not recommended for use with oxidizing agents.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodGamma irradiation between 25 and 50 kGy, EtO, or autoclave up to 121 °C (250 °F)
  • Connection TypeHose Barb Elbow
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 1) (in)3/32
  • Barb Size / Tubing Id (Port 2) (in)3/32
  • Flow Pattern90° elbow
  • ColorNatural
  • Min Temperature (° F)-9
  • Max Temperature (° F)150
  • Min Temperature (° C)-23
  • Max Temperature (° C)66
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate;RoHS;ADCF;FDA
  • DescriptionHose Barb Fitting, 90° Elbow, Animal-Derivative-Free Polypropylene, 3/32" ID; 10/Pk
Reviews
Q&A