Eldon James Conversion Nipple with 1/4" NPT x 1/8" NPT in Natural Kynar® 740; 10/Pk

Representative image only.

Eldon James Conversion Nipple with 1/4" NPT x 1/8" NPT in Natural Kynar® 740; 10/Pk

Eldon James | Mfr: RN4-2NK7-10/pk| Item: 7795108

Discover durable, PFAS-free solutions with this versatile Kynar conversion nipple for precise fluid transfer and secure connections

$47.15CAD / Pkg of 10

$47.15CAD / Pkg of 10
Product Description

Key Features

  • Made from high-quality, durable Kynar material for chemical resistance
  • PFAS-free, ensuring environmental safety and compliance
  • Compact yet sturdy design with a lightweight build
  • Ideal for industrial, lab, and medical applications requiring reliable fluid connections

More About this Item

This conversion nipple offers a robust, environmentally safe solution for applications needing a secure and chemical-resistant connection. Featuring adaptable threading and a compact design, it's perfect for ensuring precise fluid transfers across various industries.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPVDF
  • Connection TypeConversion Nipple
  • Number Of Ports2
  • Thread Size NPT(M) (Port 1) (InchShort)1/4
  • Thread Size NPT(M) (Port 2) (InchShort)1/8
  • Flow PatternStraight
  • ColorNatural
  • Fitting Length (in)9/16
  • Fitting Width (in)9/16
  • Fitting Depth (in)1 9/32
  • Fitting Length (mm)14
  • Fitting Width (mm)14
  • Fitting Depth (mm)33
  • DescriptionConversion Nipple with 1/4" NPT x 1/8" NPT in Natural Kynar 740; 10/Pk
Reviews
Q&A