Eisco Labs Goggle UV Sanitizing Cabinet, Heavy Duty CRC Steel; 120 VAC

Representative image only.

Eisco Labs Goggle UV Sanitizing Cabinet, Heavy Duty CRC Steel; 120 VAC

| Mfr: GGSN10| Item: 8647806

Minimizes contamination of laboratory goggles

$1,377.62CAD / Each

$1,377.62CAD / Each

Buy It Together

Current Item

Eisco Labs Goggle UV Sanitizing Cabinet, Heavy Duty CRC Steel; 120 VAC
Eisco Labs Goggle UV Sanitizing Cabinet, Heavy Duty CRC Steel; 120 VAC
8647806

$1,377.62CAD / Each
+ =
Total Price 1467.05 ADD 2 ITEMS TO CART
Product Description

Includes

Eight-foot power cord.

Key Features

  • Accommodates 36 pairs of goggles
  • Can be placed on lab bench or wall mounted
  • Indicator lights up when cleaning is in process
  • 1 year parts and labor warranty

More About this Item

The UV sanitizing cabinet is designed to minimize contamination of goggles used in the laboratory or academic environment. The cabinet utilizes a Philips 25W 18” TUV T8 germicidal fluorescent tube. The lamp will only operate when the cabinet doors are closed and safely latched. Two safety door switches automatically shut off the UV lamp should one of the doors accidentally open. An indicator lights on the front of the unit informs you when cleaning is in process.

The cabinet is constructed of 0.8 mm thick heavy gauge CRT steel with a white enamel finish. It measures 26” W x 10” D x 29” L (66 x 25.4 x 73.7 cm) and weighs approximately 54 lbs (24.5 kg).

1 Year Parts and Labor
Specifications
  • MaterialCold rolled coil steel
  • Width (in)26
  • Height (in)29
  • Depth (InchShort)10
  • Width (cm)66
  • Height (cm)73.7
  • Depth (cm)25.4
  • ColorWhite
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionGoggle UV Sanitizing Cabinet, Heavy Duty CRC Steel; 120 VAC
  • Warranty1 year parts & labor
Reviews
Q&A