Edwards RV12 Two Stage Rotary Vane Pump; 115 to 230 V, 50/60 Hz, 1 phase (Factory set to 115 V for US)

Representative image only.

Edwards RV12 Two Stage Rotary Vane Pump; 115 to 230 V, 50/60 Hz, 1 phase (Factory set to 115 V for US)

Edwards | Mfr: A65501906| Item: 7930102

Versatile rotary vane pumps are ideal for a wide array of applications

$10,335.83CAD / Each

$10,335.83CAD / Each

Buy It Together

Current Item

Edwards RV12 Two Stage Rotary Vane Pump; 115 to 230 V, 50/60 Hz, 1 phase (Factory set to 115 V for US)
Edwards RV12 Two Stage Rotary Vane Pump; 115 to 230 V, 50/60 Hz, 1 phase (Factory set to 115 V for US)
7930102

$10,335.83CAD / Each
+
Edwards nXDS6i Dry Scroll Vacuum Pump; 4 CFM
7930119

$14,616.03CAD / Each
+
Cole-Parmer PVC Vacuum Tubing, 3/8" ID x 7/8" OD; 50 Ft
5012120

$1,664.93CAD / Pkg of 1
+
Edwards Vibration isolator (pack of 4) for E2M28
7930061

$395.61CAD / Pkg of 4
+ + =
Total Price 28096.08 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pumps are two stage, oil-sealed, and sliding vane
  • Feature a gas-ballast control and mode selector that allows for six different control combinations
  • Two motor variants cover all voltage and frequency conditions
  • Choose pumps that are prepared to accept PFPE pump oil when working with high concentrations of oxygen
  • Already prepared to work with US voltage
  • 1 year warranty

More About this Item

These pumps gives users options. The unique mode selector means that you only need one model for both high-throughput and high-vacuum applications. In addition to the mode selector, these pumps have a two-position gas ballast. The pumps are fast-acting and able to work with large amounts of vapor. These pumps are perfect for industrial use, chemical applications, sample preparation, mass spectrometry, electron microscopy, research & development, and high energy physics.

1 Year WarrantyConformite EuropeenneUL Listed.
Specifications
  • Wetted Partscast-iron, cast aluminum, fluorocarbon elastomer, nitrile, silicon, chemical-resistant polymers, nickel, stainless steel
  • Max Vacuum (torr)1.5 x 10-3 Torr
  • Max Vacuum (with ballast)Gas ballast I: 2.3 x 10-2 Torr, Gas ballast II: 4.6 x 10-2 Torr
  • Inlet PortNW25
  • Noise Level48 dB
  • Oil Capacity (Liters)1
  • Min Operating Temperature (° F)53.6
  • Min Operating Temperature (° C)12
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Height (in)12.59
  • Width (in)8.66
  • Length (in)25.98
  • Height (cm)31.9786
  • Width (cm)21.9964
  • Length (cm)65.9892
  • DescriptionRV12 rotary vane pump, speed at 50 Hz: 12 m3/hr, speed at 60 Hz: 14.2 m3/hr
  • Warranty1 Year
Reviews
Q&A