Edwards nXDS15i Dry Scroll Vacuum Pump; 10.1 CFM

Representative image only.

Edwards nXDS15i Dry Scroll Vacuum Pump; 10.1 CFM

Edwards | Mfr: A73701983| Item: 7930127

Exceptional pumping capability with oil-free operation

$20,656.93CAD / Each

$20,656.93CAD / Each

Buy It Together

Current Item

Edwards nXDS15i Dry Scroll Vacuum Pump; 10.1 CFM
Edwards nXDS15i Dry Scroll Vacuum Pump; 10.1 CFM
7930127

$20,656.93CAD / Each
+
Cole-Parmer PVC Vacuum Tubing, 1/4" ID x 5/8" OD; 50 Ft
5012119

$1,004.85CAD / Pkg of 1
+ =
Total Price 28129.96 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Prevent contamination of media and extend bearing life with bearing shields
  • Advanced controller allows for remote control
  • Wisper quiet operation for minimal interruption
  • Scroll pump features 10.1 CFM free-air capacity
  • 1 year warranty

More About this Item

These vacuum scroll pumps are an ideal alternative where oil-free pumping is required. Oilless pump operation eliminates the cost and downtime associated with oil changes and oil disposal. The nXDS series pumps feature a bearing shield to isolate the vacuum environment from all forms of lubricant not only making them totally dry, but also protecting the bearing from any process gases. nXDS improves on legacy XDS pumps by offering increased pumping speeds, combined with lower ultimate pressures, lower power consumption, and lower noise.

Operate the pump remotely with the advanced interface providing a variety of traditional and analogue and digital control methods enabling remote control/monitoring via RS-232 or RS-485 communication. The USB port is included for service use only. These vacuum pumps are designed to be completely field serviceable, and the unique tip seal design significantly reduces wear to minimize maintenance and extend service life.

Select pump models are available without gas ballast for applications such as gas recovery. The chemical versions feature perfluoroelastomer internal valves and stainless steel fittings for enhanced protection from corrosive media.

This standard model dry scroll vacuum pump comes with a gas ballast.

1 Year WarrantyConformite EuropeenneRuns Dry
Specifications
  • Wetted PartsFluroelastomer, Stainless Steel, Aluminum, and Anodized Aluminum
  • Free Air Capacity (CFM)10.1
  • Free Air Capacity (LPM)286
  • Max Vacuum (torr)0.007
  • Max Rotation Speed (rpm)1200
  • Inlet PortNW25
  • Outlet PortNW25
  • Noise Level52
  • Min Operating Temperature (° F)41
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • Power (VAC)100 to 120 / 200 to 240
  • Power (Hz)50/60
  • Height (in)11.9
  • Width (in)11.1
  • Length (in)17
  • Height (cm)30.2
  • Width (cm)28.2
  • Length (cm)43.2
  • DescriptionnXDS15i Dry Scroll Vacuum Pump; 10.1 CFM
  • Warranty1 Year
Reviews
Q&A