Edwards 662511 Aluminum hose barb adapter, NW 16 to 10 mm

Representative image only.

Edwards 662511 Aluminum hose barb adapter, NW 16 to 10 mm

Edwards | Mfr: 20662511| Item: 3140050

Use with a clamp and co-seal or centering ring

$113.60CAD / Each

$113.60CAD / Each

Buy It Together

Current Item

Edwards 662511 Aluminum hose barb adapter, NW 16 to 10 mm
Edwards 662511 Aluminum hose barb adapter, NW 16 to 10 mm
3140050

$113.60CAD / Each
+ =
Total Price 173.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Adapters fit almost every kind of vacuum pump and accessory. Be sure to order clamps and co-seal or centering ring.

1 Year Warranty
Specifications
  • Fitting MaterialAluminum
  • Connection TypeVacuum Flange x Barb
  • Barb Size / Tubing Id (Port 2) (mm)10
  • Flange Size (Port 1)NW 16
  • DescriptionAluminum hose barb adapter, NW 16 to 10 mm
  • Warranty1 year
Reviews
Q&A