Eagle Stainless Stainless Steel Sanitary Container; 5L, 4" Flange

Representative image only.

Eagle Stainless Stainless Steel Sanitary Container; 5L, 4" Flange

Eagle Stainless | Mfr: BTB-16| Item: 0750635

Keep air and liquids out

$3,514.04CAD / Each

$3,514.04CAD / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

Sanitary bottles are made from 316L stainless steel with a 10 Ra finish standard on interior. Bottles feature a sanitary Tri-Clamp® flange opening; include an endcap, platinum-cured silicone gasket, and heavy-duty clamp.

3 Month Warranty
Specifications
  • Capacity (L)5
  • Capacity (Gal)1.32
  • MaterialStainless Steel
  • Cap MaterialStainless Steel
  • Cap / Stopper Size4"
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)97.5
  • Neck Inside Diameter (ID) (in)3 27/32
  • Outside Diameter (OD) (in)6 2/5
  • Outside Diameter (OD) (cm)16.3
  • Overall Height (in)12 19/64
  • Overall Height (cm)31.2
  • DescriptionStainless steel sanitary bottle; 5 liter, 4" flange
  • Warranty3 month
Reviews
Q&A