Eagle Stainless Stainless Steel Sanitary Container; 2L, 2" Flange

Representative image only.

Eagle Stainless Stainless Steel Sanitary Container; 2L, 2" Flange

Eagle Stainless | Mfr: PS-12F| Item: 0750602

Keep air and liquids out

$1,812.27CAD / Each

$1,812.27CAD / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

Sanitary bottles are made from 316L stainless steel with a 10 Ra finish standard on interior. Bottles feature a sanitary Tri-Clamp® flange opening; include an endcap, platinum-cured silicone gasket, and heavy-duty clamp.

3 Month Warranty
Specifications
  • Capacity (L)2
  • Capacity (oz)67.6
  • MaterialStainless Steel
  • Cap MaterialStainless Steel
  • Cap / Stopper Size2"
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)47.2
  • Neck Inside Diameter (ID) (in)1 55/64
  • Outside Diameter (OD) (in)4 51/64
  • Outside Diameter (OD) (cm)12.2
  • Overall Height (in)10
  • Overall Height (cm)25.4
  • DescriptionStainless steel sanitary bottle; 2 liter, 2" flange
  • Warranty3 month
Reviews
Q&A