Eagle Stainless Stainless Steel Sanitary Container; 1L, 3" Flange

Representative image only.

Eagle Stainless Stainless Steel Sanitary Container; 1L, 3" Flange

Eagle Stainless | Mfr: BTB-10| Item: 0750631

Keep air and liquids out

$1,598.63CAD / Each

$1,598.63CAD / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

Sanitary bottles are made from 316L stainless steel with a 10 Ra finish standard on interior. Bottles feature a sanitary Tri-Clamp® flange opening; include an endcap, platinum-cured silicone gasket, and heavy-duty clamp.

3 Month Warranty
Specifications
  • Capacity (L)1
  • Capacity (oz)33.8
  • MaterialStainless Steel
  • Cap MaterialStainless Steel
  • Cap / Stopper Size3"
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)72.4
  • Neck Inside Diameter (ID) (in)2 27/32
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)10.2
  • Overall Height (in)7 1/10
  • Overall Height (cm)18
  • DescriptionStainless steel sanitary bottle; 1 liter, 3" flange
  • Warranty3 month
Reviews
Q&A