Eagle Stainless Stainless Steel Dolly for 80L & 100L Storage Tanks w/ Clip-Down Cover

Representative image only.

Eagle Stainless Stainless Steel Dolly for 80L & 100L Storage Tanks w/ Clip-Down Cover

Eagle Stainless | Mfr: KM-47 CHROME CASTERS| Item: 0750581

Safely transports storage tanks

$622.51CAD / Each

$622.51CAD / Each
Product Description

Key Features

  • Use with 07505-80 and 07505-10
  • 3 month warranty

More About this Item

The dollies are constructded of 304 stainless steel with chrome-plated casters. They feature four nylon swivel casters, two with brakes.

3 Month Warranty
Specifications
  • Capacity (Liters)100
  • MaterialStainless steel
  • Height (in)5.2
  • Diameter (InchShort)18 51/64
  • Height (cm)13.2
  • Diameter (cm)47.8
  • DescriptionStainless Steel Dolly for 80L & 100L Storage Tanks w/ Clip-Down Cover
  • Warranty3 month
Reviews
Q&A