Eagle Stainless Stainless Steel Dolly for 36L Storage Tank w/ Clip-Down Cover

Representative image only.

Eagle Stainless Stainless Steel Dolly for 36L Storage Tank w/ Clip-Down Cover

Eagle Stainless | Mfr: KM-36 CHROME CASTERS| Item: 0750537

Safely transports storage tanks

$453.80CAD / Each

$453.80CAD / Each
Product Description

Key Features

  • Use with 07505-36
  • 3 month warranty

More About this Item

The dollies are constructded of 304 stainless steel with chrome-plated casters. They feature four nylon swivel casters, two with brakes.

3 Month Warranty
Specifications
  • Capacity (Liters)36
  • MaterialStainless steel
  • Height (in)4.8
  • Diameter (InchShort)14 2/5
  • Height (cm)12.2
  • Diameter (cm)36.6
  • DescriptionStainless Steel Dolly for 36L Storage Tank w/ Clip-Down Cover
  • Warranty3 month
Reviews
Q&A