Eagle Stainless Stainless Steel Dolly for 20L Storage Tank with Clip-Down Cover

Representative image only.

Eagle Stainless Stainless Steel Dolly for 20L Storage Tank with Clip-Down Cover

Eagle Stainless | Mfr: KM-30, CHROME CASTERS| Item: 0750521

Safely transports storage tanks

$281.79CAD / Each

$281.79CAD / Each
Product Description

Key Features

  • Use with 07505-20
  • 3 month warranty

More About this Item

The dollies are constructded of 304 stainless steel with chrome-plated casters. They feature four nylon swivel casters, two with brakes.

3 Month Warranty
Specifications
  • Capacity (Liters)20
  • MaterialStainless steel
  • Height (in)4.1
  • Diameter (InchShort)12
  • Height (cm)10.4
  • Diameter (cm)30.5
  • DescriptionStainless Steel Dolly Dolly for 20L Storage Tank w/ Clip-Down Cover
  • Warranty3 month
Reviews
Q&A