Dynalon Ribbed low-density polyethylene matting, 50' long

Representative image only.

Dynalon Ribbed low-density polyethylene matting, 50' long

Dynalon | Mfr: 404225-0001| Item: 0680920

$323.41CAD / Roll of 1

$323.41CAD / Roll of 1
Product Description

More About this Item

Versatile, virgin LDPE matting resists solvents. Use to line shelves and drawers or as a floor liner. Cushions benchtop and reduces glass breakage. Clear, ribbed; 0.036" thick through ribs.

Specifications
  • MaterialLDPE
  • Thickness (in)0.036
  • Thickness (mm)0.9
  • Max Temperature (° F)175
  • Max Temperature (° C)80
  • Width (in)30
  • Length (ft)50
  • Width (cm)76.2
  • Length (m)15.24
  • ColorClear
  • DescriptionRibbed low-density polyethylene matting, 50' long
Reviews
Q&A