Dynalon Autoclavable General Use Plastic Bag, PP, 1.5mil, 12 x 18"; 100/CS

Representative image only.

Dynalon Autoclavable General Use Plastic Bag, PP, 1.5mil, 12 x 18"; 100/CS

Dynalon | Mfr: 628555| Item: 0650511

Translucent autoclavable bag has many uses in the lab

$126.12CAD / Case of 100

$126.12CAD / Case of 100
Product Description

More About this Item

Constructed of sturdy 1.5-mil thick polypropylene.

Specifications
  • MaterialPolypropylene
  • ColorTranslucent
  • Length (in)18
  • Width (in)12
  • Length (cm)45.72
  • Width (cm)30.48
  • Thickness (mil)1.5
  • DescriptionAutoclavable Bag, PP, 1.5mil, 12 x 18", CS/100.
Reviews
Q&A