Dynalon Adjustable-Volume Dispenser Bottle, LDPE/PMP, 250mL; 10/CS

Representative image only.

Dynalon Adjustable-Volume Dispenser Bottle, LDPE/PMP, 250mL; 10/CS

Dynalon | Mfr: 206305| Item: 0787950

Easily adjust dispensing volume

$334.83CAD / Case of 10

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$334.83CAD / Case of 10

Buy It Together

Current Item

Dynalon Adjustable-Volume Dispenser Bottle, LDPE/PMP, 250mL; 10/CS
Dynalon Adjustable-Volume Dispenser Bottle, LDPE/PMP, 250mL; 10/CS
0787950

$334.83CAD / Case of 10
+ =
Total Price 490.27 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Suitable for foodstuff

More About this Item

The adjustable volume LDPE bottle features a graduated clear PMP measuring cup that slides vertically on the polyethylene tube for easy adjustments. To dispense, set the volume to be dispensed and gently squeeze the bottle to fill the cup. When the bottle pressure is released, the excess will be drawn back into the bottle; only the desired volume will remain.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialLow Density Polyethyene (LDPE)
  • Min Graduation (mL)5
  • Max Graduation (mL)25
  • Cap MaterialPolymethylpentene (PMP)
  • Description250 mL Adjustable-Volume Dispenser Bottle, LDPE/PMP, 5 to 25 mL; 10/Cs
Reviews
Q&A