Dynalon 797045 Burn-up™ Bin, Bench Style, 6 per pack

Representative image only.

Dynalon 797045 Burn-up™ Bin, Bench Style, 6 per pack

Dynalon | Mfr: 797045| Item: 8140203

Colorful graphics ensure quick identification

$60.11CAD / Pkg of 6

$60.11CAD / Pkg of 6
Product Description

Key Features

  • Quick and easy to assemble
  • Assures safe, hygienic dispoal

More About this Item

Boxes are quick and easy to assemble, and include a tough 2-mil thick polyethylene liner. Folding design allows for easy shipment and storage. Top closure assures safe, hygienic disposal.

Specifications
  • Length (in)8
  • Width (in)8
  • Height (in)10
  • Length (cm)20.32
  • Width (cm)20.32
  • Height (cm)25.4
  • SizeBench
  • Opening5" diameter
  • DescriptionBurn-up Bin, Bench Style, 6 per pack
Reviews
Q&A