Dynalon 143105 Acrylic Desiccators with Sliding Trays, 7"W x 8-½"H x 10"D

Representative image only.

Dynalon 143105 Acrylic Desiccators with Sliding Trays, 7"W x 8-½"H x 10"D

Dynalon | Mfr: 143105| Item: 0893300

Sliding trays give you easy access to samples

$909.08CAD / Each

$909.08CAD / Each
Product Description

Key Features

  • 6 month warranty

More About this Item

Models 08933-00 and -10 feature transparent acrylic walls for easy viewing of contents. Airtight doors need no lubrication. Desiccators provide dry, dust-free storage to 100°F (38°C); ideal for use in freezers, refrigerators, or at room temperature. What's included: two extra-deep sample trays and a desiccant tray.
Models 08933-20 and -30 have all the features of the desiccators above plus a built-in thermohygrometer. Thermohygrometer has a temperature range of –58 to 158°F (–50 to 70°C) with a ±1.8°F accuracy up to 104°F and a humidity range of 20 to 95% with a ±5% accuracy. What's included: a thermohygrometer with LCD, two 1.5 V AAA alkaline batteries, two extra-deep sample trays, and a desiccant tray.

6 Month Warranty
Specifications
  • Interior Width (in)7
  • Interior Height (in)8.5
  • Interior Depth (in)10
  • Interior Width (cm)17.8
  • Interior Height (cm)21.6
  • Interior Depth (cm)25.4
  • Exterior Width (in)7.5
  • Exterior Height (InchShort)9.125
  • Exterior Depth (in)10.8125
  • Exterior Width (cm)19.1
  • Exterior Height (cm)23.2
  • Exterior Depth (cm)27.5
  • MaterialAcrylic
  • ColorClear
  • DescriptionAcrylic Desiccators with Sliding Trays, 7"W x 8-½"H x 10"D
  • Warranty6 Months
Reviews
Q&A