Dwyer TS-13021 Economical Temperature Controller, 220 V, °C

Representative image only.

Dwyer TS-13021 Economical Temperature Controller, 220 V, °C

Dwyer | Mfr: TS-13021.| Item: 9352015

Digital display and adjustable deadband for a very economical price

$245.69CAD / Each

for an additional
$332.62CAD / Each
for an additional
$461.17CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$245.69CAD / Each

Buy It Together

Current Item

Dwyer TS-13021 Economical Temperature Controller, 220 V, °C
Dwyer TS-13021 Economical Temperature Controller, 220 V, °C
9352015

$245.69CAD / Each
+ =
Total Price 578.31 ADD 2 ITEMS TO CART
Product Description

Includes

1-1/2"(4cm) thermistor probe (100 ohm at 25°C) with 5-ft cable, fitting clips for panel mounting, and manual.

Key Features

  • Powerful 16 A, SPST relay can run up to a ¾ hp compressor
  • Feature password protection and error messages
  • Include thermistor probe with 5-ft cable

More About this Item

These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, wine cellars, and more!
Each controller has a tactile front keypad that lets you program 12 different parameters, including set point, deadband, cycle time and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. The bright red, 3-digit LED display is easy to read even in dim areas.

Conformite Europeenne
Specifications
  • Min Temperature (° C)-50
  • Max Temperature (DegreeC)150
  • Accuracy±1⁰
  • Resolution ±1 digit
  • Display Type3-digit LED
  • Power (VAC)220
  • DescriptionEconomical Temperature Controller, 220 V, °C
Reviews
Q&A