Dwyer TCS-4021 Thermocouple Temperature Controller, Type K and J, 230V, °C

Representative image only.

Dwyer TCS-4021 Thermocouple Temperature Controller, Type K and J, 230V, °C

Dwyer | Mfr: TCS-4021| Item: 9352007

Digital display and adjustable deadband for a very economical price

$194.49CAD / Each

for an additional
$353.61CAD / Each
for an additional
$228.01CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$194.49CAD / Each

Buy It Together

Current Item

Dwyer TCS-4021 Thermocouple Temperature Controller, Type K and J, 230V, °C
Dwyer TCS-4021 Thermocouple Temperature Controller, Type K and J, 230V, °C
9352007

$194.49CAD / Each
+ +
InnoCal NIST-Traceable Calibration, Panel Meter
1709018

$228.01CAD / Each
=
Total Price 714.23 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

temperature controller.

Key Features

  • Powerful 16 A, SPDT relay can run up to a 3/4-hp compressor
  • Feature password protection and error messages
  • 1 year warranty

More About this Item

These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, and more. Each controller has three push buttons for programming parameters including set point, deadband, cycle time, and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. Multiple units can be set with the same program with the use of a “configuration key” (sold separately). The bright 3-digit LED display is easy to read even in dim areas Controllers are available with a thermocouple or thermistor input; the thermocouple version features two selectable alarm conditions and internal buzzer. The FM-approved limit models include field-selectable automatic or manual reset, as well as front-panel or external input reset option. Order probes separately.

IP 65UL Recognized1 Year Warranty
Specifications
  • Max Temperature (° F)131
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)55
  • Accuracy±1⁰F (±1⁰C)
  • Resolution1⁰F (1⁰C)
  • Control Input ThermocoupleYes
  • Control Output 1Relay: SPDT, 16 A at 250 VAC
  • Alarm OutputYes
  • Enclosure RatingNEMA 4 (IP65)
  • Display Type3-digit LED, red, 1/2" H
  • Height (in)1.34
  • Width (in)2.99
  • Depth (in)2.35
  • Height (mm)34.036
  • Width (mm)75.946
  • Depth (mm)59.69
  • Power (VAC)230
  • DescriptionThermocouple Temperature Controller, Type K and J, 230V, °C
  • Warranty1 Year
Reviews
Q&A