Dwyer A3000-00 Photohelic Pressure Switch/Gauge, 0-0.25" WC, 1/8" NPT(F)

Representative image only.

Dwyer A3000-00 Photohelic Pressure Switch/Gauge, 0-0.25" WC, 1/8" NPT(F)

Dwyer | Mfr: A3000-00| Item: 6806222

3-in-One Indicating gauge, low-limit and high-limit control

$1,364.36CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,364.36CAD / Each

Buy It Together

Current Item

Dwyer A3000-00 Photohelic Pressure Switch/Gauge, 0-0.25" WC, 1/8" NPT(F)
Dwyer A3000-00 Photohelic Pressure Switch/Gauge, 0-0.25" WC, 1/8" NPT(F)
6806222

$1,364.36CAD / Each
+ =
Total Price 1629.20 ADD 2 ITEMS TO CART
Product Description

Key Features

  • set points and zero are easily adjusted on front of gauge
  • 1 year warranty

More About this Item

The Photohelic switch/gauge functions as versatile, highly repeatable pressure switches combined with a precise pressure gauge employing the time-proven Magnehelic gauge design. The Photohelic switch/gauge measures and controls positive, negative or differential pressures of air and compatible gases. Two phototransistor actuated, DPDT relays are included for low/high limit control. Easy to adjust setpoint indicators are controlled by knobs located on the gauge face. Individual setpoint deadband is one pointer width - less than 1% of full scale. Setpoints can be interlocked to provide variable deadband - ideal for control of fans, dampers, etc. Gauge reading is continuous and unaffected by switch operation, even during loss of electrical power. In typical applications, these switch/gauges control between high and low pressure set points. When pressure changes, reaching either set point pressure, the infrared light to the limiting phototransistor is cut off by the helix-driven light shutter. The resulting phototransistor signal is electronically amplified to actuate its DPDT slave relay and switching occurs. Dead band between make and break is 1% of full scale or less - just enough to assure positive, chatter-free operation. A plastic housing protects all electronic components. Solid-state and integrated circuit electronics are on glass-epoxy printed circuit boards and self-extinguishing terminal boards.<br><br>
Photohelic switch/gauges are used to control pressures in air conditioning systems, clean rooms, fluidic and pneumatic control systems, materials handling equipment, alarm or control fume exhaust systems, control pressure in air structures, and monitor respiratory and blood pressures.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Accuracy±2% full-scale at 70°F (21°C)
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (in WC)0
  • Max Pressure (in WC)0.25
  • Min Temperature (° F)20
  • Max Temperature (° F)120
  • Min Temperature (° C)7
  • Max Temperature (DegreeC)60
  • CaseAluminum
  • Lens MaterialPolycarbonate
  • Process Connection1/8" NPT(F)
  • Unit Of Measurement" WC
  • DisplayAnalog dial
  • Battery Type120 VAC, 50/60 Hz
  • Electrical ConnectionsScrew terminal
  • Switch output10 A at 120/240 VAC/28 VDC
  • OutputDPDT
  • Media CompatibilityAir and noncombustible, noncorrosive gases
  • DescriptionPhotohelic Pressure Switch/Gauge, 0-0.25" WC, 1/8" NPT(F)
  • Warranty1 year
Reviews
Q&A