Dwyer 16B-23 1/16-DIN Universal Input Temp Controller; V Pulse/Relay/Ramp/Soak

Representative image only.

Dwyer 16B-23 1/16-DIN Universal Input Temp Controller; V Pulse/Relay/Ramp/Soak

Dwyer | Mfr: 16B-23| Item: 8980253

Simple to use with full-featured controls at an economical price

$191.54CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$191.54CAD / Each

Buy It Together

Current Item

Dwyer 16B-23 1/16-DIN Universal Input Temp Controller; V Pulse/Relay/Ramp/Soak
Dwyer 16B-23 1/16-DIN Universal Input Temp Controller; V Pulse/Relay/Ramp/Soak
8980253

$191.54CAD / Each
+ + =
Total Price 910.93 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Dual alarms are easily configurable
  • RS-485 Modbus® communication with external devices
  • Choose universal controller accepts thermocouple, RTD, voltage and current input
  • 1 year warranty

More About this Item

Monitor and control temperature or process applications with precision. These self-tuning controllers offer many options to fit your application. Choose from 1/32-, 1/16-, 1/8- (vertical), and 1/4-DIN sizes.

Each controller has a dual LED that can display the following information: process value, set points, output status, engineering scale, auto tuning, and alarm status. Control methods include ON/OFF, PID, self-tune, and manual tune. PID control is supported only on the B-series with 64 ramp/soak control options. Two alarm outputs are standard on all models which can be quickly configured with the choice of thirteen built-in functions. With a standard built-in RS-485 interface these controllers can easily communicate with other external devices such as PCs and PLCs.

Models with output relay require snubber 89800-99 when connecting to an inductive load; order snubber separately.

1 Year WarrantyUL Listed.
Specifications
  • DIN Size1/16
  • Max Temperature (° F)122
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Accuracy ±0.25% span, ±1 LSD
  • Resolution1⁰F/⁰C or 0.1/⁰F/⁰C (selectable)
  • Control Input RTDYes
  • Control Input ThermocoupleYes
  • Control Output 1Voltage: 14 V, 10 to 20% (max 40 mA)
  • Control Output 2Relay: SPST, 5 A at 250 VAC resistive
  • Alarm OutputYes
  • Communication OutputRS-485 Modbus A-5-11/RTU
  • Display Type4-digit LED, 0.25" H (6.35 mm), dual (PV: red; SV: green)
  • Power (VAC)100 to 240
  • Description1/16-DIN Universal Input Temp Controller; V Pulse/Relay/Ramp/Soak
  • Warranty1 Year
Reviews
Q&A