Dwyer 16A2133 1/16-DIN Universal Input Temperature Controller; Fuzzy/2 SPST/Alarm

Representative image only.

Dwyer 16A2133 1/16-DIN Universal Input Temperature Controller; Fuzzy/2 SPST/Alarm

Dwyer | Mfr: 16A2133| Item: 8980220

Fuzzy PID logic eliminates temperature overshoot

$1,216.28CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,216.28CAD / Each

Buy It Together

Current Item

Dwyer 16A2133 1/16-DIN Universal Input Temperature Controller; Fuzzy/2 SPST/Alarm
Dwyer 16A2133 1/16-DIN Universal Input Temperature Controller; Fuzzy/2 SPST/Alarm
8980220

$1,216.28CAD / Each
+ =
Total Price 1734.18 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Universal controller accepts thermocouple, RTD, voltage and current input
  • Weatherproof NEMA 4X (IP66) housing
  • Models available with 16-segment ramp and soak
  • 3 year warranty

More About this Item

These self-tuning controllers offer many options to fit your application. Choose from 1/32-, 1/16-, 1/8- (vertical), and 1/4-DIN sizes. Models are available with SPST alarm relay. A set point modifier creates a temporary set point that allows the controller to recover quickly. Models with fuzzy logic are available in 1/32-, 1/16-, and 1/4-DIN sizes. Controllers feature a variety of output configurations: SPST relay, SPDT relay, SSR, pulse output, or 4 to 20 mA output. Quiet and reliable 4 to 20 mA output includes a regulated, isolated 24 V loop power supply. Models with output relays require snubber 89800-99 when connecting to an inductive load; order snubber below. Order probes separately. Call our Application Specialists for more information on these products or to special order a controller with other options.

UL Listed.3 Year Warranty
Specifications
  • DIN Size1/16
  • Max Temperature (° F)131
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)55
  • Accuracy ±0.25% of span, ±1 LSD
  • Resolution1°F/°C or 0.1°F/°C (selectable)
  • Control Input RTDYes
  • Control Input ThermocoupleYes
  • Control Output 1Relay: SPST rated for 240 VAC, 3.0 A max; resistive
  • Control Output 2Relay: SPST rated for 240 VAC, 3.0 A max; resistive
  • Enclosure RatingNEMA 4X (IP66)
  • Display TypeLED
  • Height (in)1.89
  • Width (in)1.89
  • Depth (in)4.92
  • Width (mm)48.006
  • Depth (mm)124.968
  • Power (VAC)100 / 200
  • Description1/16-DIN Universal Input Temperature Controller; Fuzzy/2 SPST/Alarm
  • Warranty3 Years
Reviews
Q&A