Dwyer 166T Pitot Tubetelescoping S.S. Adjustabl 11.5in To 36in

Representative image only.

Dwyer 166T Pitot Tubetelescoping S.S. Adjustabl 11.5in To 36in

Dwyer | Mfr: 166T| Item: 1077898

Get better positioning in airstream

$651.24CAD / Each

$651.24CAD / Each
Product Description

Key Features

  • A unique airflow sensor
  • Can be adjusted for any duct insertion length from 11.5" to 36"
  • Replace up to five conventional fixed-length Pitot tubes
  • Securely protected by a custom-fitted polyethylene carrying case
  • Stainless steel construction resists corrosion
  • Hemispherical tip has 1.0 flow coefficient
  • 1⁄8" diameter (3.2 mm); largest section is 3⁄8" (9.5 mm)
  • 1 year warranty

More About this Item

Telescoping sections lock in place as they are extended, enabling use of the handle grip to gauge proper alignment of the tip within the airstream.

1 Year Warranty
Specifications
  • Probe length (in)36
  • DescriptionPitot Tubetelescoping S.S. Adjustabl 11.5in To 36in
  • Warranty1 year
Reviews
Q&A