DWK Life Sciences (Wheaton) Pressure Release Aluminum Seals, 20 mm, PTFE/Silicone Septa, 100/CS

Representative image only.

DWK Life Sciences (Wheaton) Pressure Release Aluminum Seals, 20 mm, PTFE/Silicone Septa, 100/CS

DWK Life Sciences (Wheaton) | Mfr: W224215| Item: 0891711

20 mm crimp closure with liner for headspace vials

$257.84CAD / Case of 100

$257.84CAD / Case of 100
Product Description

Key Features

  • Score lines allow for internal pressure release
  • Choice of three liner options

More About this Item

These seals are special crimp closures with bridges and scorelines in the alumninum seal. This desing is an added safety feature, allowing the internal pressure to be released when 3.0±0.5 bar has been exceeded. The seals come with PTFE® faced silicone, PTFE® faced grey molded butyl, or aluminum faced silicone liners. They are offered in packs of 100.

Specifications
  • Cap MaterialPolypropylene
  • Septum TypePTFE/silicone
  • Height (in)51/64
  • Height (mm)20
  • DescriptionPressure Release Aluminum Seals, 20 mm, PTFE/Silicone Septa, 100/CS
Reviews
Q&A