DWK Life Sciences (Wheaton) Pressure Release Aluminum Seals, 20 mm, Alumnimun Faced Silicone Septa, 100/CS

Representative image only.

DWK Life Sciences (Wheaton) Pressure Release Aluminum Seals, 20 mm, Alumnimun Faced Silicone Septa, 100/CS

DWK Life Sciences (Wheaton) | Mfr: W224217| Item: 0891713

20 mm crimp closure with liner for headspace vials

$351.40CAD / Case of 100

$351.40CAD / Case of 100
Product Description

Key Features

  • Score lines allow for internal pressure release
  • Choice of three liner options

More About this Item

These seals are special crimp closures with bridges and scorelines in the alumninum seal. This desing is an added safety feature, allowing the internal pressure to be released when 3.0±0.5 bar has been exceeded. The seals come with PTFE® faced silicone, PTFE® faced grey molded butyl, or aluminum faced silicone liners. They are offered in packs of 100.

Specifications
  • Cap MaterialAluminum
  • Septum TypeSilicone
  • Height (in)51/64
  • Height (mm)20
  • DescriptionPressure Release Aluminum Seals, 20 mm, Alumnimun Faced Silicone Septa, 100/CS
Reviews
Q&A