DWK Life Sciences (Wheaton) Open Top Aluminum Seals, Red, 20 mm; 1000/Cs

Representative image only.

DWK Life Sciences (Wheaton) Open Top Aluminum Seals, Red, 20 mm; 1000/Cs

DWK Life Sciences (Wheaton) | Mfr: 224178-06| Item: 0891858

Unlined aluminum vial seals are available in a wide range of styles and sizes

$230.59CAD / Case of 1000

$230.59CAD / Case of 1000
Product Description

Key Features

  • Constructed of durable aluminum

More About this Item

Open top seals feature an opening to allow for exposure of the vial's stopper or septa. Center disc tear-out seals feature a tear away center disc which allows for this exposure.

Specifications
  • Cap colorRed
  • Height (in)51/64
  • Height (mm)20
  • DescriptionOpen Top Aluminum Seals, Red, 20mm, 1000/CS
Reviews
Q&A