DWK Life Sciences (Wheaton) LVI 0.3 mL Clear Vial with 11mm Crimp Seal, PTFE/Rub, 100/CS

Representative image only.

DWK Life Sciences (Wheaton) LVI 0.3 mL Clear Vial with 11mm Crimp Seal, PTFE/Rub, 100/CS

DWK Life Sciences (Wheaton) | Mfr: W225223-01| Item: 0891705

Compatible with all autosamplers that use 12 x 32 mm vials

$394.50CAD / Case of 100

$394.50CAD / Case of 100
Product Description

Key Features

  • Available in clear or amber glass with choice of screw or crimp top
  • 1 year warranty

More About this Item

Large opening vials with sealed-in limited volume inserts. The glass inserts are fused to the vial which helps prevent autosampler needle damage and allows a more consistant sample recovery. Each vial is made from borosilicate galss and feature a white ceramic "write-on" patch for easy sample identification. Available with a either an 11 mm crimp top or a 9mm screw thread.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Volume (mL)0.3
  • Tube MaterialBorosilicate glass
  • Tube ColorClear
  • Cap TypeCrimp Seal
  • Cap Diameter (mm)11
  • Cap MaterialAluminum
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionLVI 0.3 mL Clear Vial with 11mm Crimp Seal, PTFE/Rub, 100/CS
  • Warranty1 year
Reviews
Q&A