DWK Life Sciences (Wheaton) LVI 0.3 mL Amber Vial with 9mm Blue Screw Cap, PTFE/Sil, 100/CS

Representative image only.

DWK Life Sciences (Wheaton) LVI 0.3 mL Amber Vial with 9mm Blue Screw Cap, PTFE/Sil, 100/CS

DWK Life Sciences (Wheaton) | Mfr: W225328-0204| Item: 0891708

Compatible with all autosamplers that use 12 x 32 mm vials

$531.53CAD / Case of 100

$531.53CAD / Case of 100
Product Description

Key Features

  • Available in clear or amber glass with choice of screw or crimp top
  • 1 year warranty

More About this Item

Large opening vials with sealed-in limited volume inserts. The glass inserts are fused to the vial which helps prevent autosampler needle damage and allows a more consistant sample recovery. Each vial is made from borosilicate galss and feature a white ceramic "write-on" patch for easy sample identification. Available with a either an 11 mm crimp top or a 9mm screw thread.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Volume (mL)0.3
  • Tube MaterialBorosilicate glass
  • Tube ColorAmber
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)9
  • Cap MaterialPTFE
  • Cap colorBlue
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionLVI 0.3 mL Amber Vial with 9mm Blue Screw Cap, PTFE/Sil, 100/CS
  • Warranty1 year
Reviews
Q&A