DWK Life Sciences (Wheaton) Headspace Vials, Clear Type I Glass w/o Seals, 10 mL; 100/Cs

Representative image only.

DWK Life Sciences (Wheaton) Headspace Vials, Clear Type I Glass w/o Seals, 10 mL; 100/Cs

DWK Life Sciences (Wheaton) | Mfr: 225278| Item: 0891702

Manufactured from clear Type I borosilicate glass

$82.66CAD / Case of 100

$82.66CAD / Case of 100
Product Description

Key Features

  • Round shoulder and bottom allows for even heating
  • Accepts 20 mm aluminum seals

More About this Item

Wheaton Headspace Vials feature rounded shoulders and bottoms, allowing for even heating and safer operation at higher pressures. The newly designed top provides a tighter seal with your septa. Vials are manufactured from Type I borosilicate glass and accept 20 mm aluminum seals.

Aluminum seals, stopper and septa are sold separately.

Specifications
  • Volume (mL)10
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Height (in)1 13/16
  • Height (mm)46
  • DescriptionHeadspace Vials, Clear Type I Glass w/o Seals, 10 mL; 100/Cs
Reviews
Q&A