DWK Life Sciences (Wheaton) Headspace Vial, 10 mL, 20mm Al Seal, PTFE/Silicone Septa; 100/Cs

Representative image only.

DWK Life Sciences (Wheaton) Headspace Vial, 10 mL, 20mm Al Seal, PTFE/Silicone Septa; 100/Cs

DWK Life Sciences (Wheaton) | Mfr: W225278-01| Item: 0891721

Each convenience pack includes 100 vials and 100 pressure release aluminum seals with molded septa

$290.99CAD / Case of 100

$290.99CAD / Case of 100
Product Description

Key Features

  • Choice of two vial sizes and three liner options

More About this Item

Wheaton Headspace Vials feature rounded shoulders and bottoms, allowing for even heating and safer operation at higher pressures. The newly designed top provides a tighter seal with your septa. Vials are manufactured from Type I borosilicate glass.

Specifications
  • Volume (mL)10
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Septum TypePTFE/silicone
  • Height (in)51/64
  • Height (mm)20
  • DescriptionHeadspace Vial, 10 mL, 20mm Al Seal, PTFE/Silicone Septa; 100/Cs
Reviews
Q&A