DWK Life Sciences (Wheaton) Culture Tubes with White 14B Rubber Lined Screw Cap, 16 x 100 mm; 144/CS

Representative image only.

DWK Life Sciences (Wheaton) Culture Tubes with White 14B Rubber Lined Screw Cap, 16 x 100 mm; 144/CS

DWK Life Sciences (Wheaton) | Mfr: 358606| Item: 3459500

Ideal for use with slant, shake, and drum roller cultures

$379.03CAD / Case of 144

$379.03CAD / Case of 144
Product Description

Includes

White 14B rubber lined cap.

Key Features

  • Screw on cap provides secure seal
  • Autoclavable

More About this Item

These reusable culture tubes are manufactured from borosilicate glass 5.1 and feature a round-bottom design. Each tube comes with a 14B rubber lined screw on cap providing you with a secure seal.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)11
  • Tube MaterialBorosilicate glass 5.1
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)100
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StyleScrew cap
  • Cap MaterialWhite (14B) styrene-butadience rubber liner
  • DescriptionCulture Tubes with White 14B Rubber Lined Screw Cap, 16 x 100 mm; 144/CS
Reviews
Q&A