DWK Life Sciences (Wheaton) CompletePAK® Sterile OmniFlex 3G Stopper, 20 mm; 220/Cs

Representative image only.

DWK Life Sciences (Wheaton) CompletePAK® Sterile OmniFlex 3G Stopper, 20 mm; 220/Cs

DWK Life Sciences (Wheaton) | Mfr: W988006-S| Item: 0891890

Order individual system components—pre-sterilized!

$706.49CAD / Case of 220

$706.49CAD / Case of 220
Product Description

Key Features

  • Keep a spare or order components separately to buil your own system
  • Compatible with 5 and 10 mL vials
  • Fluoropolymer coated for additional resistance

More About this Item

Separate vial components (vials, stoppers, and seals) come in pre-sterilized cases. Order a spare, or build-your-own vial system.

Sterile
Specifications
  • Cap TypeOmni Flex 3G, standard
  • Cap Diameter (mm)20
  • Cap colorNot applicable
  • SterileYes
  • AutoclavableYes
  • DescriptionCompletePAK® Sterile OmniFlex 3G Stopper, 20 mm; 220/Cs
Reviews
Q&A