DWK Life Sciences (Wheaton) CompletePAK® Sterile OmniFlex 3G Lyophilization Stopper, 13 mm; 230/Cs

Representative image only.

DWK Life Sciences (Wheaton) CompletePAK® Sterile OmniFlex 3G Lyophilization Stopper, 13 mm; 230/Cs

DWK Life Sciences (Wheaton) | Mfr: W988005-S| Item: 0891888

Order individual system components—pre-sterilized!

$1,595.68CAD / Case of 230

$1,595.68CAD / Case of 230
Product Description

Key Features

  • Keep a spare or order components separately to buil your own system
  • Compatible with 2 mL vials
  • Fluoropolymer coated for additional resistance
  • Stepped stopper for lyophilization applications

More About this Item

Separate vial components (vials, stoppers, and seals) come in pre-sterilized cases. Order a spare, or build-your-own vial system.

Sterile
Specifications
  • Cap TypeOmni Flex 3G, igloo/lyophilization
  • Cap Diameter (mm)13
  • Cap colorNot applicable
  • SterileYes
  • AutoclavableYes
  • DescriptionCompletePAK® Sterile OmniFlex 3G Lyophilization Stopper, 13 mm; 230/Cs
Reviews
Q&A