DWK Life Sciences (Wheaton) Calibrex 530 solutae Bottletop Dispenser; 10 to 100 mL

Representative image only.

DWK Life Sciences (Wheaton) Calibrex 530 solutae Bottletop Dispenser; 10 to 100 mL

DWK Life Sciences (Wheaton) | Mfr: W844106| Item: 0791458

Available in three volume ranges to cover your dispensing needs

$3,262.09CAD / Each

$3,262.09CAD / Each
Product Description

Includes

45-mm threaded base with adapters for 32-, 38-, and 40-mm bottles; alternative screw-type volume setting button; 120-mm long delivery jet with stopper; and 350-mm long feed tube.

Key Features

  • Built to be autoclaved fully assembled at 250°F (121°C) for 20 minutes
  • Integrated calibration system for easy in-house adjustments
  • Chemically inert and transparent fluid path
  • 2 year warranty

More About this Item

The solutae 530 model has a PFA-coated glass plunger for trouble-free dispensing of salt solutions, and both weak and strong acids or bases. A built-in calibration system, hidden under the cap, allows for simple adjustment to accurately accommodate solutions due to varying viscosity or temperature. Two volume adjustment knobs are included—use the premounted slider when changing dispensing volumes frequently or the screw-type version for a more permanent setting without the risk of accidental changes.

Two year warranty
Specifications
  • Min Dispense Volume (mL)10
  • Max Dispense Volume (mL)100
  • Division (mL)1
  • Accuracy±1.5%
  • Reproducibility<±0.6%
  • AutoclavableYes
  • Wetted PartsPFA-coated glass plunger, FEP feed tube, ceramic valve and valve balls, platinum-iridium valve spring, PTFE valve plate, borosilicate glass barrel, ETFE body, FEP/PCTFE delivery jet, and ETFE stopper
  • Descriptionsolutae Bottletop Dispenser; 10 to 100 mL
  • Warranty2 year
Reviews
Q&A