DWK Life Sciences (Wheaton) ABC Vial convenience kits with clear vial and PTFE/silicone septa

Representative image only.

DWK Life Sciences (Wheaton) ABC Vial convenience kits with clear vial and PTFE/silicone septa

DWK Life Sciences (Wheaton) | Mfr: W225150-04| Item: 9875002

Save time during sample preparation and reduce the risk of contamination

$129.66CAD / Pkg of 100

$129.66CAD / Pkg of 100

Buy It Together

Current Item

DWK Life Sciences (Wheaton) ABC Vial convenience kits with clear vial and PTFE/silicone septa
DWK Life Sciences (Wheaton) ABC Vial convenience kits with clear vial and PTFE/silicone septa
9875002

$129.66CAD / Pkg of 100
+ =
Total Price 185.94 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Vial kits consist of vials with thread cap and septa packaged in a PETE clamshell case

More About this Item

Borosilicate glass vials feature 40% larger openings than standard vials—providing improved sample access and minimizing needle damage. Supplied in easy-order convenience kits—including 100 vials and 100 pre-assembled seals with septa. For microvolume sampling, limited-volume inserts are available separately. Inserts feature bottom springs to cushion needle impact.

ABC Vials feature 10-mm screw caps with improved thread design for protecting volitile samples. Volume is 1.8 mL.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Volume (mL)1.8
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)10
  • Septum TypePTFE/silicone
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionABC Vial convenience kits with clear vial and PTFE/silicone septa
Reviews
Q&A