DWK Life Sciences (Wheaton) 986254 V-Vials, Clear Glass w/PTFE-Lined Penolic Caps, 1.0 mL; 12/Cs

Representative image only.

DWK Life Sciences (Wheaton) 986254 V-Vials, Clear Glass w/PTFE-Lined Penolic Caps, 1.0 mL; 12/Cs

DWK Life Sciences (Wheaton) | Mfr: W986254NG| Item: 0892574

Ideal for small scale reactions, storage and shipping

$221.60CAD / Case of 12

$221.60CAD / Case of 12
Product Description

Key Features

  • Constructed of clear borosilicate glass for easy sample viewing

More About this Item

Manufactured from low extractable borosilicate glass to safeguard against changes in product pH caused by alkali, which can occur with ordinary glass. Sturdy vials feature a conical interior bottom that provides downward drainage for maximum retreival of contents. Includes black phenolic screw caps with PTFE faced white rubber liner.

Specifications
  • Volume (mL)1
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)13
  • Cap MaterialPhenolic
  • AutoclavableYes
  • Height (in)1 47/64
  • Outside Diameter (in)33/64
  • Height (mm)44
  • Outside Diameter (mm)13
  • DescriptionV-Vials, Clear Glass w/PTFE-Lined Penolic Caps, 1.0 mL; 12/Cs
Reviews
Q&A