DWK Life Sciences (Wheaton) 358133 Tapered Tissue Grinder, Glass, 1 mL; 1/Cs

Representative image only.

DWK Life Sciences (Wheaton) 358133 Tapered Tissue Grinder, Glass, 1 mL; 1/Cs

DWK Life Sciences (Wheaton) | Mfr: 358133| Item: 0446840

Improve grinding efficiency to save time

$213.49CAD / Each

$213.49CAD / Each
Product Description

Key Features

  • Pestle is compatible with overhead stirrers having collets or chucks for 0.25" diameter mixer shafts
  • 1 year warranty

More About this Item

This design incorporates a longer tapered surface on mortar and pestle. Grinders feature a PTFE pestle with 0.25" stainless steel rod.

1 Year Warranty
Specifications
  • Capacity (mL)1
  • Capacity (Liters)0.001
  • MaterialGlass
  • Grinding Chamber (mmDia)11
  • Grinding Chamber (mmL)49
  • Overall Length (mm)130
  • DescriptionTapered Tissue Grinder, Glass, 1 mL; 1/Cs
  • Warranty1 year
Reviews
Q&A