DWK Life Sciences (Wheaton) 358034 Potter-Elvehjem Tissue Grinders, Glass, 5 mL; 2/Cs

Representative image only.

DWK Life Sciences (Wheaton) 358034 Potter-Elvehjem Tissue Grinders, Glass, 5 mL; 2/Cs

DWK Life Sciences (Wheaton) | Mfr: 358034| Item: 0446816

Compatible with overhead stirrers, perfect for frequent sample processing

$441.65CAD / Case of 2

$441.65CAD / Case of 2
Product Description

Key Features

  • PTFE-tipped stainless steel rod fits overhead stirrer collets or chucks designed for 0.25" shafts
  • 1 year warranty

More About this Item

These grinders come with a PTFE pestle for use with soft tissue. Stainless steel rod is 0.25" (6.3 mm) in diameter. Grinding chamber clearance is 0.004" to 0.006". Unit can be autoclaved.

1 Year Warranty
Specifications
  • Capacity (mL)5
  • Capacity (Liters)0.005
  • MaterialGlass
  • Grinding Chamber (mmDia)13
  • Grinding Chamber (mmL)66
  • Overall Length (mm)219
  • DescriptionPotter-Elvehjem Tissue Grinders, Glass, 5 mL; 2/Cs
  • Warranty1 year
Reviews
Q&A