DWK Life Sciences (Wheaton) 357542 Dounce Tissue Grinders, Glass, 7 mL; 2/Cs

Representative image only.

DWK Life Sciences (Wheaton) 357542 Dounce Tissue Grinders, Glass, 7 mL; 2/Cs

DWK Life Sciences (Wheaton) | Mfr: 357542| Item: 0446802

Reduce soft tissue to primary cells and organelles

$496.16CAD / Case of 2

$496.16CAD / Case of 2
Product Description

Key Features

  • Made from low extractable borosilicate glass
  • Two capacities available to suit your sample size
  • 1 year warranty

More About this Item

These grinders are designed to retain a high percentage of cell nuclei and mitochondria in soft tissues, such as egg, embryo, animal organ, or plant. In operation, the loose fitting pestle ball is encircled in liquid, which avoids heat build-up. Mortar has large reservoir and pouring lip. Each mortar is supplied with a “loose” pestle and a “tight” pestle.

1 Year Warranty
Specifications
  • Capacity (mL)7
  • Capacity (Liters)0.007
  • MaterialGlass
  • Grinding Chamber (mmDia)13
  • Grinding Chamber (mmL)82
  • Overall Length (mm)175
  • DescriptionDounce Tissue Grinders, Glass, 7 mL; 2/Cs
  • Warranty1 year
Reviews
Q&A