DWK Life Sciences (Wheaton) 225546 Glass Specimen Vials, Clear with LDPE Snap Caps, 120 mL; 72/Cs

Representative image only.

DWK Life Sciences (Wheaton) 225546 Glass Specimen Vials, Clear with LDPE Snap Caps, 120 mL; 72/Cs

DWK Life Sciences (Wheaton) | Mfr: 225546| Item: 0892107

Reliably collect and store samples

$313.46CAD / Case of 72

$313.46CAD / Case of 72
Product Description

Key Features

  • Manufactured from WHEATON® 800 soda-lime clear glass that conforms to USP Type III requirements
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Ideal for economical collection and storage of all types of samples. Clear soda-lime glass is chemically durable.
LDPE snap-on caps form an air tight seal perfect for moisture sensitive materials. Finger tab on cap allows easy removal.
Vials are packed in convenient pull-out trays, two trays per case. Case protects vials during transport and is ideal for storage.

Specifications
  • Volume (mL)120
  • Tube MaterialSoda-Lime Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeSnap Seal
  • Cap Diameter (mm)45
  • Cap MaterialLDPE
  • AutoclavableYes
  • Height (in)3 47/64
  • Outside Diameter (in)2
  • Height (mm)95
  • Outside Diameter (mm)50
  • DescriptionGlass Specimen Vials, Clear with LDPE Snap Caps, 120 mL; 72/Cs
  • Warranty3 Month Product / 12 Month Parts and Labor
Reviews
Q&A