DWK Life Sciences (Wheaton) 225536 Glass Specimen Vials, Clear with LDPE Snap Caps, 16 mL; 144/Cs

Representative image only.

DWK Life Sciences (Wheaton) 225536 Glass Specimen Vials, Clear with LDPE Snap Caps, 16 mL; 144/Cs

DWK Life Sciences (Wheaton) | Mfr: 225536| Item: 0892103

Reliably collect and store samples

$544.05CAD / Case of 144

$544.05CAD / Case of 144
Product Description

Key Features

  • Manufactured from WHEATON® 800 soda-lime clear glass that conforms to USP Type III requirements
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Ideal for economical collection and storage of all types of samples. Clear soda-lime glass is chemically durable.
LDPE snap-on caps form an air tight seal perfect for moisture sensitive materials. Finger tab on cap allows easy removal.
Vials are packed in convenient pull-out trays, two trays per case. Case protects vials during transport and is ideal for storage.

Specifications
  • Volume (mL)16
  • Tube MaterialSoda-Lime Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)30
  • AutoclavableYes
  • Height (in)1 37/64
  • Outside Diameter (in)1 3/16
  • Height (mm)40
  • Outside Diameter (mm)30
  • DescriptionGlass Specimen Vials, Clear with LDPE Snap Caps, 16 mL; 144/Cs
  • Warranty3 Month Product / 12 Month Parts and Labor
Reviews
Q&A